School Bus Flasher, 12 Volt, 16 Amp

GROTE| Zoro #: G0456434| Mfr #: 44900

$181.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 6-1/2Lamp Capacity: 16AWidth (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456434 Mfr #: 44900
Length (In.): 6-1/2Lamp Capacity: 16A
Width (In.): 3/4Voltage Rating: 12
For Use With: Most School BusesNumber of Terminals: 11
Height (In.): 1Item: School Bus Flasher
Finish: BlackPackage Quantity: 1
Country of Origin (subject to change): United States

Description

School Bus Flasher, Voltage Rating 12, Lamp Capacity 16 Amp, Number of Terminals 11, Length 6 1/2 In, Width 3/4 In, Height 1 In, Black Finish, For Use With Most School Buses

Reviews