Side Marker Lamp, LED, 2-1/2 In, Red

GROTE| Zoro #: G1635261| Mfr #: 45242-5

$12.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Clear Lens
Length: 2-5/8"
Lamp Type: Led
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635261 Mfr #: 45242-5
Type: Clear LensLength: 2-5/8"
Lamp Type: LedVolt Bulb: 12
Sub-Category: Clearance Marker LightsMounting Type: Surface
Termination Type: HardwiredWidth: 1"
Material: polycarbonateDepth: 11/16"
Used For: ReplacementShape: Oval
Current Rating: 0.05AItem: Side Marker Clearance Lamp
Color: RedCountry of Origin (subject to change): United States

Description

Side Marker Clearance Lamp, Clear Lens, Length 2-5/8 In., Width 1 In., Depth 11/16 In., Red, Shape Oval, Lamp Type LED, 12 Volt Bulb, Material Polycarbonate, Current Rating .05A, Termination Type Hardwired, Mounting Type Surface, Used For Replacement

Reviews