KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spot Lamp, Par 46, Chrome, Clear

GROTE| Zoro #: G1813551| Mfr #: 63941

$122.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Lamp and Mounting
Color: Clear
Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1813551 Mfr #: 63941
Includes: Lamp and MountingColor: Clear
Length: 10"Diameter: 6-1/2"
Lamp Type: HalogenShape: Round
Type: Spot, Par 46Item: Work Lamp
Depth: 6"Mounting Type: Fixed
Termination Type: HardwiredMaterial: steel
Current Rating: 2.3AVolt Bulb: 12
Country of Origin (subject to change): United States

Description

Work Lamp, Spot, Par 46, Length 10 In., Diameter 6-1/2 In., Depth 6 In., Clear, Shape Round, Lamp Type Incandescent, 12 Volt Bulb, Material Steel, Current Rating 2.3A, Termination Type Hardwired, Mounting Type Fixed, Includes Lamp and Mounting

Reviews