SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Par 46 Hand-Adjustable Spot Lamp

GROTE| Zoro #: G2246115| Mfr #: 63921

$157.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: White/clearCurrent Rating: 3.9AMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2246115 Mfr #: 63921
Color: White/clearCurrent Rating: 3.9A
Material: SteelTermination Type: Hardwired
Mounting Type: PermanentUsed For: Suitable For Roof Mounting
Diameter: 6-1/8"Item: Spot Light
Type: Par 46Lamp Type: Halogen
Volt Bulb: 12Shape: Round
Depth: 4-1/4"Country of Origin (subject to change): United States

Description

Spot Light, Lens Shape - Vehicle Lighting Round, Lighting Technology - Vehicle Lighting Halogen, Height - Vehicle Lighting 7-5/8 In., Width - Vehicle Lighting 4 1/4 In., Length - Vehicle Lighting 6-1/8 In., Diameter - Vehicle Lighting 6-1/8 In., Mounting - Vehicle Lighting Permanent, Wiring Connection - Vehicle Lighting Hardwired

Reviews