BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Stop-Turn-Tail Lamp

GROTE| Zoro #: G0499466| Mfr #: 55470

$23.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red/yellow
Depth: 2-3/4"
Item: Stop-Turn-Tail Lamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0499466 Mfr #: 55470
Color: Red/yellowDepth: 2-3/4"
Item: Stop-Turn-Tail LampLength: 4-3/4"
Material: Polycarbonate/AcrylicType: Two Stud, RH or LH
Width: 4-9/16"Fits: Right or Left Side, Keyed, Plug-in Receptacle, Accepts OEM Harness
Lamp Type: incandescentMounting Type: Vertical
Shape: SquareVolt Bulb: 12
Used For: ReplacementTermination Type: Hardwired
Current Rating: 0.33 to 2.1ACountry of Origin (subject to change): United States

Description

Plug-In Lamp, Two Stud, Length 4-3/4 In., Width 4-9/16 In., Depth 2-3/4 In., Red/Yellow, Shape Square, Lamp Type Incandescent, 12 Volt Bulb, Material Polycarbonate/Acrylic, Current Rating .33-2.1A, Termination Type Hardwired, Mounting Type Vertical, Fits Right or Left Side, Keyed, Plug-in Receptacle, Accepts OEM Harness, Used For Replacement

Reviews