Stop/Tail/Turn Lamp, Red, Round

GROTE| Zoro #: G1023355| Mfr #: 53100

$11.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1023355 Mfr #: 53100
Item: Stop-Turn-Tail LampSub-Category: Stop-Turn-Tail Lamps
Includes: Clear Housing, Male-PinCurrent Rating: 0.48 to 2.1A
Termination Type: PigtailUsed For: Replacement
Volt Bulb: 12Shape: Round
Mounting Type: Torsion MountII, Gel-MountDepth: 2"
Lamp Type: IncandescentColor: Red
Material: PolycarbonateDiameter: 4-5/16"
Country of Origin (subject to change): Mexico

Product Description

Stop-Turn-Tail Lamp, Diameter 4-5/16 In., Depth 2 In., Red, Shape Round, Post -, Lamp Type Incandescent, 12 Volt Bulb, Material Polycarbonate, Current Rating .48-2.1A, Termination Type Pigtail, Mounting Type Torsion MountII, Gel-Mount, Used For Replacement, Includes Clear Housing, Male-Pin

Product Reviews

Save 15%. Sign up for Z-mail.