SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tail Lamp, Torsion Mount, Female Pin, Red

GROTE| Zoro #: G2464576| Mfr #: 52152

$13.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedCurrent Rating: 0.24 to 1.05ASub-Category: Stop-Turn-Tail Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2464576 Mfr #: 52152
Color: RedCurrent Rating: 0.24 to 1.05A
Sub-Category: Stop-Turn-Tail LightsMaterial: polycarbonate
Termination Type: PigtailMounting Type: Torsion MountII, Gel-Mount
Used For: Tail LampIncludes: Female Pin
Diameter: 4-5/16"Item: Stop/Turn/Tail Light
Lamp Type: incandescentVolt Bulb: 24
Shape: RoundDepth: 2"
Country of Origin (subject to change): Taiwan, Province of China

Description

Stop-Turn-Tail Lamp, Diameter 4-5/16 In., Depth 2 In., Red, Shape Round, Lamp Type Incandescent, 24 Volt Bulb, Material Polycarbonate, Current Rating .24-1.05A, Termination Type Pigtail, Mounting Type Torsion MountII, Gel-Mount, Used For Tail Lamp, Includes Female Pin

Reviews