SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tail Lamp, Field Resealable, Red

GROTE| Zoro #: G1241886| Mfr #: 52612

$20.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedCurrent Rating: 0.59 to 2.1ASub-Category: Stop-Turn-Tail Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1241886 Mfr #: 52612
Color: RedCurrent Rating: 0.59 to 2.1A
Sub-Category: Stop-Turn-Tail LightsMaterial: Stainless Steel/Polycarbonate
Termination Type: PigtailMounting Type: Torsion
Used For: ReplacementDiameter: 5-1/2"
Item: Stop/Turn/Tail LightType: Double Contact, Field Resealable
Lamp Type: incandescentVolt Bulb: 12
Shape: RoundDepth: 1-7/8"
Country of Origin (subject to change): United States

Description

Stop-Turn-Tail Lamp, Double Contact, Field Resealable, Diameter 5-1/2 In., Depth 1-7/8 In., Red, Shape Round, Lamp Type Incandescent, 12 Volt Bulb, Material Stainless Steel/Polycarbonate, Current Rating .59-2.1A, Termination Type Pigtail, Mounting Type Torsion, Used For Replacement

Reviews