Economy Stop/Tail/Turn Lamp, Red

GROTE| Zoro #: G1602553| Mfr #: 52922

$2.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: EconomyVolt Bulb: 12Used For: Replacement
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602553 Mfr #: 52922
Type: EconomyVolt Bulb: 12
Used For: ReplacementFits: All Competitive Pigtails, Brackets and Grommets
Diameter: 4-5/16"Material: polycarbonate
Item: Stop/Turn/Tail LightDepth: 2"
Shape: RoundLamp Type: incandescent
Color: RedCurrent Rating: 0.48 to 2.1A
Country of Origin (subject to change): China

Description

Stop-Turn-Tail Lamp, Economy, Diameter 4-5/16 In., Depth 2 In., Red, Shape Round, Lamp Type Incandescent, 12 Volt Bulb, Material Polycarbonate, Current Rating .48-2.1A, Termination Type Pigtail, Fits All Competitive Pigtails, Brackets and Grommets, Used For Replacement

Reviews