PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

10-Diode Pattern Stop/Tail/Turn LED Lamp

GROTE| Zoro #: G1671117| Mfr #: 53252

$17.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedShape: RoundCurrent Rating: 0.03 to 0.24A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1671117 Mfr #: 53252
Color: RedShape: Round
Current Rating: 0.03 to 0.24ASub-Category: Stop-Turn-Tail Lights
Material: Acrylic/ABS/PolycarbonateTermination Type: Male Pin
Mounting Type: GrommetUsed For: Replacement
Diameter: 4-5/16"Item: Stop/Turn/Tail Light
Type: 10-Diode PatternLamp Type: Led
Volt Bulb: 12Number of Bulbs: 10
Depth: 3/4"Country of Origin (subject to change): United States

Description

Stop-Turn-Tail Lamp, 10-Diode Pattern, Diameter 4-5/16 In., Depth 3/4 In., Red, Shape Round, Lamp Type LED, 12 Volt Bulb, 10 Number of Bulbs, Material Acrylic/ABS/Polycarbonate, Current Rating .03-.24A, Termination Type Male Pin, Mounting Type Grommet, Used For Replacement

Reviews