PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tail Lamp, LED Kit, Includes Gray Bracket

GROTE| Zoro #: G1427151| Mfr #: 53272

$21.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedShape: RoundCurrent Rating: 0.03 to 0.24A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1427151 Mfr #: 53272
Color: RedShape: Round
Current Rating: 0.03 to 0.24ASub-Category: Stop-Turn-Tail Lights
Material: Acrylic/ABS/PolycarbonateTermination Type: Pigtail
Used For: ReplacementIncludes: Gray Theft-Resistant Flange
Diameter: 4-5/16"Item: Stop/Turn/Tail Light
Type: Kit, 10-Diode PatternLamp Type: Led
Volt Bulb: 12Number of Bulbs: 10
Depth: 3/4"Country of Origin (subject to change): United States

Description

Stop-Turn-Tail Lamp, Kit, 10-Diode Pattern, Diameter 4-5/16 In., Depth 3/4 In., Red, Shape Round, Lamp Type LED, 12 Volt Bulb, 10 Number of Bulbs, Material Acrylic/ABS/Polycarbonate, Current Rating .03-.24A, Termination Type Pigtail, Used For Replacement, Includes Gray Theft-Resistant Flange

Reviews