10-Diode Pattern Stop/Tail/Turn LED Lamp

GROTE| Zoro #: G2345497| Mfr #: 53292

$23.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 10-Diode PatternVolt Bulb: 12Used For: Replacement
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345497 Mfr #: 53292
Type: 10-Diode PatternVolt Bulb: 12
Used For: ReplacementDiameter: 4-5/16"
Termination Type: PigtailMaterial: Acrylic/ABS/Polycarbonate
Item: Stop/Turn/Tail LightDepth: 3/4"
Shape: RoundLamp Type: Led
Includes: Black Theft-Resistant Flange, Male PinNumber of Bulbs: 10
Color: RedCurrent Rating: 0.03 to 0.24A
Country of Origin (subject to change): United States

Description

Stop-Turn-Tail Lamp, 10-Diode Pattern, Diameter 4-5/16 In., Depth 3/4 In., Red, Shape Round, Lamp Type LED, 12 Volt Bulb, 10 Number of Bulbs, Material Acrylic/ABS/Polycarbonate, Current Rating .03-.24A, Termination Type Pigtail, Used For Replacement, Includes Black Theft-Resistant Flange, Male Pin

Reviews