10-Diode Pattern Stop/Tail/Turn LED Lamp

GROTE| Zoro #: G2456291| Mfr #: 53303

$24.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456291 Mfr #: 53303
Country of Origin (subject to change): United States

Description

Stop-Turn-Tail Lamp, 10-Diode Pattern, Diameter 5-3/4 In., Depth 3/4 In., Yellow, Shape Round, Lamp Type LED, 12 Volt Bulb, 10 Number of Bulbs, Material Acrylic/ABS/Polycarbonate, Current Rating .15A, Termination Type Pigtail, Used For Replacement, Includes Stainless Steel, Theft-Resistant Flange, Male Pin

Reviews