SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Full-Pattern Stop/Tail/Turn LED Lamp

GROTE| Zoro #: G0989405| Mfr #: 53312

$35.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedCurrent Rating: 0.03 to 0.24ASub-Category: Stop-Turn-Tail Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0989405 Mfr #: 53312
Color: RedCurrent Rating: 0.03 to 0.24A
Sub-Category: Stop-Turn-Tail LightsMaterial: Acrylic, ABS
Termination Type: PigtailMounting Type: Grommet
Used For: ReplacementDiameter: 4-5/16"
Item: Stop/Turn/Tail LightType: Full Pattern
Lamp Type: LedVolt Bulb: 12
Shape: RoundDepth: 3/4"
Country of Origin (subject to change): United States

Description

Stop-Turn-Tail Lamp, Full Pattern, Diameter 4-5/16 In., Depth 3/4 In., Red, Shape Round, Lamp Type LED, 12 Volt Bulb, Material Acrylic/ABS, Current Rating .03-.24A, Termination Type Pigtail, Mounting Type Grommet, Used For Replacement

Reviews