PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Full-Pattern Stop/Tail/Turn LED Lamp

GROTE| Zoro #: G0765694| Mfr #: 53313

$47.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowCurrent Rating: 0.13 to 1.06ASub-Category: Stop-Turn-Tail Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765694 Mfr #: 53313
Color: YellowCurrent Rating: 0.13 to 1.06A
Sub-Category: Stop-Turn-Tail LightsMaterial: Acrylic, ABS
Termination Type: PigtailMounting Type: Grommet
Used For: ReplacementDiameter: 4-5/16"
Item: Stop/Turn/Tail LightLength: 5-3/4"
Type: Full PatternLamp Type: Led
Volt Bulb: 12Shape: Round
Depth: 1-3/8"Country of Origin (subject to change): Canada

Description

Stop-Turn-Tail Lamp, Full Pattern, Length 5-3/4 In., Diameter 4-5/16 In., Depth 1-3/8 In., Yellow, Shape Round, Lamp Type LED, 12 Volt Bulb, Material Acrylic/ABS, Current Rating .13-1.06A, Termination Type Pigtail, Mounting Type Grommet, Used For Replacement

Reviews