10-Diode Pattern Stop/Tail/Turn LED Lamp

GROTE| Zoro #: G0941717| Mfr #: 53552

$19.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Hard-shell ConnectorVolt Bulb: 12Used For: Replacement
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0941717 Mfr #: 53552
Type: Hard-shell ConnectorVolt Bulb: 12
Used For: ReplacementMounting Type: Grommet
Diameter: 4-5/16"Termination Type: Pigtail
Material: Acrylic/ABS/PolycarbonateItem: Stop/Turn/Tail Light
Depth: 3/4"Shape: Round
Lamp Type: LedNumber of Bulbs: 10
Color: RedCurrent Rating: 0.03 to 0.24A
Country of Origin (subject to change): United States

Description

Stop-Turn-Tail Lamp, Hard-shell Connector, Diameter 4-5/16 In., Depth 3/4 In., Red, Shape Round, Lamp Type LED, 12 Volt Bulb, 10 Number of Bulbs, Material Acrylic/ABS/Polycarbonate, Current Rating .03-.24A, Termination Type Pigtail, Mounting Type Grommet, Used For Replacement

Reviews