SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tail Lamp, Economy, Incandescent, Red

GROTE| Zoro #: G2392503| Mfr #: 53612

$8.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedCurrent Rating: 0.28 to 2.1ASub-Category: Stop-Turn-Tail Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392503 Mfr #: 53612
Color: RedCurrent Rating: 0.28 to 2.1A
Sub-Category: Stop-Turn-Tail LightsIncludes: Gray Theft-Resistant Flange
Termination Type: HardwiredUsed For: Replacement
Diameter: 4-5/16"Item: Stop/Turn/Tail Light
Type: EconomyLamp Type: incandescent
Volt Bulb: 12Shape: Round
Depth: 2"Country of Origin (subject to change): China

Description

Stop-Turn-Tail Lamp, Economy, Diameter 4-5/16 In., Depth 2 In., Red, Shape Round, Lamp Type Incandescent, 12 Volt Bulb, Current Rating .28-2.1A, Termination Type Hardwired, Used For Replacement, Includes Gray Theft-Resistant Flange

Reviews