SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Red

GROTE| Zoro #: G2044095| Mfr #: 54342

$10.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volt Bulb: 12Fits: 66812,66843,66844,66812,66825,67000,67090Diameter: 4-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044095 Mfr #: 54342
Volt Bulb: 12Fits: 66812,66843,66844,66812,66825,67000,67090
Diameter: 4-5/16"Termination Type: Female Pin
Material: ABS/AcrylicItem: Stop/Turn/Tail Light
Depth: 1-9/16"Shape: Round
Lamp Type: LedNumber of Bulbs: 3
Color: RedCurrent Rating: 0.03 to 0.24A
Country of Origin (subject to change): United States

Description

Stop-Turn-Tail Lamp, Diameter 4-5/16 In., Depth 1-9/16 In., Red, Shape Round, Lamp Type LED, 12 Volt Bulb, 3 Number of Bulbs, Material ABS/Acrylic, Current Rating .03-.24A, Termination Type Female Pin, Fits 66812,66843,66844,66812,66825,67000,67090

Reviews