Grote
Stop/Tail/Turn Lamp, LED, L 4-5/16 In, Red
Mfr # 54362-3
Zoro # G1820944
Sold in multiples of 48 for $1,087.20
$1,087.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4-5/16"
- Fits 66815,66841,67002,66842,67013,66816,66845,67005,66823,66830,67016,66846,66836,67006,66861,66862
- Lens Color - Vehicle Lighting Red
- Width - Vehicle Lighting 1 9/16 in
- Manufacturer Warranty - Vehicle Lighting 2 Year Warranty
Explore More Products
- GROTE Two-Stud Replacement Lamp 50992
- GROTE Full-Pattern Stop/Tail/Turn LED Lamp 53312
- GROTE Turn Lamp, LED, 7 In, Arrow Pattern, Yellow 53883
- GROTE Stop/Tail/Turn Light, Incandescent, Red 52202-3
- GROTE Side Turn/Marker Lamp, Oval 52513
- GROTE OE-Style Dual-System Backup Lamp 62011
- GROTE Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Ylw 54363
- GROTE Turn Lamp, LED, 7 In, Yellow 55993
- GROTE Back-Up Lamp, LED, Dual System 62691
- GROTE Back Up Lamp, Recessed, Dual System 62151
- GROTE Stop/Tail/Turn Lamp, Oval, LED 53622
- Grote Automotive Headlight, Signal & Tail Light Assemblies