PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Red

GROTE| Zoro #: G1821312| Mfr #: 54362

$15.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volt Bulb: 12Fits: 66815,66841,67002,66842,67013,66816,66845,67005,66823,66830,67016,66846,66836,67006,66861,66862Diameter: 4-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821312 Mfr #: 54362
Volt Bulb: 12Fits: 66815,66841,67002,66842,67013,66816,66845,67005,66823,66830,67016,66846,66836,67006,66861,66862
Diameter: 4-5/16"Termination Type: Hard-Shell
Material: ABS/AcrylicItem: Stop/Turn/Tail Light
Depth: 1-9/16"Shape: Round
Lamp Type: LedNumber of Bulbs: 3
Color: RedCurrent Rating: 0.03 to 0.24A
Country of Origin (subject to change): United States

Description

Stop-Turn-Tail Lamp, Diameter 4-5/16 In., Depth 1-9/16 In., Red, Shape Round, Lamp Type LED, 12 Volt Bulb, 3 Number of Bulbs, Material ABS/Acrylic, Current Rating .03-.24A, Termination Type Hard-Shell, Fits 66815,66841,67002,66842,67013,66816,66845,67005,66823,66830,67016,66846,66836,67006,66861,66862

Reviews