Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

STT Lamp, Jumbo, Single Face, Yellow

GROTE| Zoro #: G1305787| Mfr #: 78003

$26.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowSub-Category: Stop-Turn-Tail LightsMaterial: Steel/Acrylic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305787 Mfr #: 78003
Color: YellowSub-Category: Stop-Turn-Tail Lights
Material: Steel/AcrylicTermination Type: Hardwired
Mounting Type: Two-Stud or BracketUsed For: Yellow arrow design for rear turn only
Includes: Heavy-gauge formed steel housingDiameter: 7"
Item: Stop/Turn/Tail LightLength: 7-3/4"
Type: Jumbo, Single FaceLamp Type: incandescent
Volt Bulb: 12Shape: Round
Depth: 2-1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Stop-Turn-Tail Lamp, Jumbo, Single Face, Length 7-3/4 In., Diameter 7 In., Depth 2-1/2 In., Yellow, Shape Round, Lamp Type Incandescent, 12 Volt Bulb, Material Steel/Acrylic, Termination Type Hardwired, Mounting Type Two-Stud or Bracket, Used For Yellow arrow design for rear turn only, Includes Heavy-gauge formed steel housing

Reviews