SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

STT Lamp, Jumbo, Single Face, Yellow

GROTE| Zoro #: G2046353| Mfr #: 78303

$31.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowSub-Category: Stop-Turn-Tail LightsMaterial: Steel/Acrylic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2046353 Mfr #: 78303
Color: YellowSub-Category: Stop-Turn-Tail Lights
Material: Steel/AcrylicTermination Type: Hardwired
Mounting Type: Two-Stud or BracketUsed For: Yellow arrow design for rear turn only
Includes: Arrow Lens, Molded .180 Terminal Pigtail, Heavy-gauge formed steel housingDiameter: 7"
Item: Stop/Turn/Tail LightLength: 7-3/4"
Type: Jumbo, Single FaceLamp Type: incandescent
Width: 7"Volt Bulb: 12
Shape: RoundDepth: 2-1/2"
Country of Origin (subject to change): Taiwan, Province of China

Description

Stop-Turn-Tail Lamp, Jumbo, Single Face, Length 7-3/4 In., Width 7 In., Diameter 7 In., Depth 2-1/2 In., Yellow, Shape Round, Lamp Type Incandescent, 12 Volt Bulb, Material Steel/Acrylic, Termination Type Hardwired, Mounting Type Two-Stud or Bracket, Used For Yellow arrow design for rear turn only, Includes Arrow Lens, Molded .180 Terminal Pigtail, Heavy-gauge formed steel housing

Reviews