*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Straight Connector Conversion, Screw, PK10

GROTE| Zoro #: G1851263| Mfr #: 84-9131

$19.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Connector Conversion
Features: Oversize Polarity Signs Molded in
Polarity: Positive/Negative
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851263 Mfr #: 84-9131
Item: Connector ConversionFeatures: Oversize Polarity Signs Molded in
Polarity: Positive/NegativeConnection Material: Lead
Attachment Location: SideAlignment: Straight
Stud Size: 3/8"Country of Origin (subject to change): United States

Description

Side Terminal, Side to Top Conversion, Lead Material, Stud Size 3/8 In, Screw Connection, Die Cast Steel, Features Oversize Polarity Signs Molded In, For Use With Batteries, Package Quantity 10

Reviews