Strobe Light, Yellow, Permanent, LED

GROTE| Zoro #: G2009411| Mfr #: 77833

$185.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2009411 Mfr #: 77833
Housing Material: PolycarbonateItem: Strobe Light
Voltage: 12VDCDiameter: 6-7/16"
Lens Design: RoundLight Output: Not Rated
Lens Material: PolycarbonateStandards: SAE J845 Class II
Watts: 1.8Height: 6-13/16"
Mounting: PermanentColor: Amber
Lamp Type: LEDBase Material: Polycarbonate
Flashes per Minute: VariableFlash Type: 14 Flash Patterns
Current Drawn: 0.15AIncludes: Wiring Harness, Mounting Hardware
Country of Origin (subject to change): United States

Product Description

Strobe Light, Amber, Mounting Permanent, Lamp Type LED, Flash Type 14 Flash Patterns, Flashes per Minute Variable, Diameter 6-7/16 In., Height 6-13/16 In., Base Material Polycarbonate, Housing Material Polycarbonate, Lens Material Polycarbonate, Lens Design Round, Light Output Not Rated, Voltage 12VDC, Current Drawn 0.15A, Watts 1.8, Standards SAE J845 Class II, Includes Wiring Harness, Mounting Hardware, Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Product Reviews

Save 15%. Sign up for Z-mail.