Strobe, Red, 4 In Mounting Grommet, LED

GROTE| Zoro #: G2203731| Mfr #: 77352

$49.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: 3/4"Voltage: 12VDCFlashes per Minute: 80 Double or 65 Quad
Save 15%. Sign up for Z-mail.


Zoro #: G2203731 Mfr #: 77352
Width: 3/4"Voltage: 12VDC
Flashes per Minute: 80 Double or 65 QuadColor: Red
Housing Material: PolycarbonateMounting: 4" Mounting Grommet
Light Output: Not RatedDiameter: 4-5/16"
Lens Material: AcrylicCurrent Drawn: 0.25A
Lens Design: ROUNDBase Material: Polycarbonate
Item: Strobe LightLamp Type: Led
Height: 3/4"Watts: 3
Flash Type: Double Or QuadStandards: Class II
Country of Origin (subject to change): Canada


Strobe Light, Red, Mounting 4 In. Mounting Grommet, Lamp Type LED, Flash Type Double or Quad, Flashes per Minute 80 Double or 65 Quad, Width 3/4 In., Diameter 4-5/16 In., Height 3/4 In., Base Material Polycarbonate, Housing Material Polycarbonate, Lens Material Acrylic, Lens Design Round, Light Output Not Rated, Voltage 12VDC, Current Drawn 0.25A, Watts 3, Standards SAE J845 Class II, Green Environmental Attribute Product Contributes To Reducing Energy Consumption