LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Strobe, White, 4 In Mounting Grommet, LED

GROTE| Zoro #: G1699327| Mfr #: 77351

$84.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1699327 Mfr #: 77351
Voltage: 12VDCHousing Material: Polycarbonate
Item: Strobe LightWatts: 3
Mounting: 4" Mounting GrommetLamp Type: Led
Flashes per Minute: 80 Double or 65 QuadFlash Type: Double Or Quad
Current Drawn: 0.25AIncludes: Wiring Harness, Mounting Hardware
Diameter: 4-5/16"Height: 3/4"
Lens Design: ROUNDColor: WHITE
Light Output: Not RatedBase Material: Polycarbonate
Lens Material: AcrylicStandards: Class II
Country of Origin (subject to change): Canada

Product Description

From Grote, this strobe light will help you backup your vehicle safely. This white led strobe light produces vibrant double or quad flashes. It is capable of 80 double or 65 quad flashes per minute. It has a voltage of 12VDC. It operates at 3 watts. As far as size goes, it is 4-5/16" in diameter. A 4" mounting grommet mounting ensures simple application.

Product Reviews

Save 15%. Sign up for Z-mail.