Strobe, Wht, Std Oval Mounting Grommet, LED

GROTE| Zoro #: G2450664| Mfr #: 77361

$92.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2450664 Mfr #: 77361
Housing Material: PolycarbonateItem: Strobe Light
Voltage: 12VDCMounting: Standard Oval Mounting Grommet
Lamp Type: LEDWidth: 2-1/4"
Flashes per Minute: 80 Double or 65 QuadLength: 6-1/2"
Flash Type: Double or QuadCurrent Drawn: 0.25A
Height: 1-3/8"Lens Design: Oval
Color: WhiteLight Output: Not Rated
Base Material: PolycarbonateLens Material: Acrylic
Watts: 3Country of Origin (subject to change): Canada

Product Description

Strobe Light, White, Mounting Standard Oval Mounting Grommet, Lamp Type LED, Flash Type Double or Quad, Flashes per Minute 80 Double or 65 Quad, Length 6-1/2 In., Width 2-1/4 In., Height 1-3/8 In., Base Material Polycarbonate, Housing Material Polycarbonate, Lens Material Acrylic, Lens Design Oval, Light Output Not Rated, Voltage 12VDC, Current Drawn 0.25A, Watts 3

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.