HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Strobe, Yellow, 4 In Mounting Grommet, LED

GROTE| Zoro #: G0742804| Mfr #: 77353

$49.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Voltage: 12VDC
Flashes per Minute: 80 Double or 65 Quad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742804 Mfr #: 77353
Width: 3/4"Voltage: 12VDC
Flashes per Minute: 80 Double or 65 QuadColor: Amber
Housing Material: PolycarbonateMounting: 4" Mounting Grommet
Light Output: Not RatedDiameter: 4-5/16"
Lens Material: AcrylicCurrent Drawn: 0.25A
Lens Design: ROUNDBase Material: Polycarbonate
Item: Strobe LightLamp Type: Led
Height: 3/4"Watts: 3
Flash Type: Double Or QuadStandards: Class II
Country of Origin (subject to change): Canada

Description

Strobe Light, Amber, Mounting 4 In. Mounting Grommet, Lamp Type LED, Flash Type Double or Quad, Flashes per Minute 80 Double or 65 Quad, Width 3/4 In., Diameter 4-5/16 In., Height 3/4 In., Base Material Polycarbonate, Housing Material Polycarbonate, Lens Material Acrylic, Lens Design Round, Light Output Not Rated, Voltage 12VDC, Current Drawn 0.25A, Watts 3, Standards Class II

Reviews