LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Strobe, Yellow, Pipe/Flange, Incandescent

GROTE| Zoro #: G1349442| Mfr #: 77123

$106.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1349442 Mfr #: 77123
Features: Reverse Polarity, Voltage Spike and Surge ProtectionItem: Low Profile Strobe Light
Height: 4-3/4"Diameter: 5-1/8"
Color: AmberFlashes per Minute: 80 Double or 65 Quad
Voltage: 12 to 24VDCFlash Type: Double Or Quad
Lamp Type: Flash TubeMounting: 1" Pipe or Flange
Standards: SAE J1318 CLASS IIIncludes: Wiring Harness, Mounting Hardware
Light Output: 7 Joules (Double), 10 Joules (Quad)Lens Material: Polycarbonate
Watts: 18Base Material: Polycarbonate
Housing Material: PolycarbonateCurrent Drawn: 1.5A
Lens Design: ROUNDCountry of Origin (subject to change): China

Product Description

This low profile strobe light from Grote is just what you need to safely backup your vehicle. This amber flash tube low profile strobe light produces vibrant double or quad flashes. It is capable of 80 double or 65 quad flashes per minute. It operates at 18 watts. As far as size goes, it is 5-1/8" in diameter. A 1" pipe or flange mounting ensures simple application. It has a voltage of 12 to 24VDC.

Product Reviews

Save 15%. Sign up for Z-mail.