Strobe, Yellow, Pipe/Flange, Incandescent

GROTE| Zoro #: G0740065| Mfr #: 77133

$99.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0740065 Mfr #: 77133
Features: Reverse Polarity, Voltage Spike and Surge ProtectionItem: Strobe Light
Height: 6-11/16"Diameter: 5-1/8"
Color: AmberFlashes per Minute: 80 Double or 65 Quad
Voltage: 12VDCFlash Type: Double or Quad
Lamp Type: Flash TubeMounting: 1" Pipe or Flange
Standards: SAE J1318Includes: Wiring Harness, Mounting Hardware
Light Output: 7 Joules (Double), 10 Joules (Quad)Lens Material: Polycarbonate
Watts: 27.6Base Material: Polycarbonate
Housing Material: PolycarbonateCurrent Drawn: 2.3A
Lens Design: RoundCountry of Origin (subject to change): China

Product Description

Strobe Light, Amber, Mounting 1 In. Pipe or Flange, Lamp Type Flash Tube, Flash Type Double or Quad, Flashes per Minute 80 Double or 65 Quad, Diameter 5-1/8 In., Height 6-11/16 In., Base Material Polycarbonate, Housing Material Polycarbonate, Lens Material Polycarbonate, Lens Design Round, Light Output 7 Joules (Double), 10 Joules (Quad), Voltage 12VDC, Current Drawn 2.3A, Watts 27.6, Features Reverse Polarity, Voltage Spike and Surge Protection, Standards SAE J1318

Product Reviews

Save 15%. Sign up for Z-mail.