Strobe, Yellow, Pipe/Perm, Incandescent

GROTE| Zoro #: G1304423| Mfr #: 77613

$169.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1304423 Mfr #: 77613
Base Material: AluminumMounting: Pipe/Permanent
Current Drawn: 2.3ALight Output: 15 Joules Double, 20 Joules Quad
Lamp Type: Flash TubeIncludes: Wiring Harness, Mounting Hardware
Lens Material: PolycarbonateColor: Amber
Diameter: 6-1/2"Lens Design: Round, Screw On
Watts: 27.6Flash Type: Double Or Quad
Standards: SAE J1318 Class IVoltage: 12 to 24VDC
Housing Material: ALuminumFlashes per Minute: 80 Double or 65 Quad
Item: Low Profile Strobe LightHeight: 4-5/8"
Features: LED Indicator for Flash Tube FailureCountry of Origin (subject to change): China

Product Description

From Grote, this low profile strobe light will help you backup your vehicle safely. This amber flash tube low profile strobe light produces vibrant double or quad flashes. It is capable of 80 double or 65 quad flashes per minute. It operates at 27.6 watts. It has a voltage of 12 to 24VDC. As far as size goes, it is 6-1/2" in diameter. A pipe/permanent mounting ensures simple application.

Product Reviews

Save 15%. Sign up for Z-mail.