DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Strobe, Yellow, Pipe/Perm, Incandescent

GROTE| Zoro #: G0711207| Mfr #: 77693

$147.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12 to 24VDC
Includes: Wiring Harness, Mounting Hardware
Flashes per Minute: 80 Double or 65 Quad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711207 Mfr #: 77693
Voltage: 12 to 24VDCIncludes: Wiring Harness, Mounting Hardware
Flashes per Minute: 80 Double or 65 QuadColor: Amber
Housing Material: ALuminumMounting: Pipe/Permanent
Light Output: 15 Joules Double, 20 Joules QuadDiameter: 6-1/2"
Lens Material: PolycarbonateCurrent Drawn: 2.3A
Lens Design: Round, Screw OnBase Material: Aluminum
Item: Low Profile Strobe LightLamp Type: Flash Tube
Height: 4-5/8"Watts: 27.6
Flash Type: Double Or QuadStandards: SAE J1318 CLASS II
Country of Origin (subject to change): China

Description

Low Profile Strobe Light, Amber, Mounting Pipe/Permanent, Lamp Type Flash Tube, Flash Type Double or Quad, Flashes per Minute 80 Double or 65 Quad, Diameter 6-1/2 In., Height 4-5/8 In., Base Material Aluminum, Housing Material Aluminum, Lens Material Polycarbonate, Lens Design Round, Screw On, Light Output 15 Joules Double, 20 Joules Quad, Voltage 12 to 24VDC, Current Drawn 2.3A, Watts 27.6, Standards SAE J1318 Class II, Includes Wiring Harness, Mounting Hardware

Reviews