Strobe, Yellow, Std Oval Mount Grommet, LED

GROTE| Zoro #: G1384853| Mfr #: 77363

$51.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Base Material: Polycarbonate
Standards: Class II
Length: 6-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384853 Mfr #: 77363
Base Material: PolycarbonateStandards: Class II
Length: 6-1/2"Watts: 3
Lamp Type: LedLens Design: Oval
Item: Strobe LightWidth: 2-1/4"
Flash Type: Double Or QuadCurrent Drawn: 0.25A
Housing Material: PolycarbonateVoltage: 12VDC
Mounting: Standard Oval Mounting GrommetHeight: 1-3/8"
Flashes per Minute: 80 Double or 65 QuadLens Material: Acrylic
Light Output: Not RatedColor: Amber
Country of Origin (subject to change): Canada

Description

Strobe Light, Amber, Mounting Standard Oval Mounting Grommet, Lamp Type LED, Flash Type Double or Quad, Flashes per Minute 80 Double or 65 Quad, Length 6-1/2 In., Width 2-1/4 In., Height 1-3/8 In., Base Material Polycarbonate, Housing Material Polycarbonate, Lens Material Acrylic, Lens Design Oval, Light Output Not Rated, Voltage 12VDC, Current Drawn 0.25A, Watts 3, Standards SAE J845 Class II, Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Reviews