PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Switch w/Timer, Automatic Override

GROTE| Zoro #: G0691941| Mfr #: 44360

$166.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 6.781Item: Switch w/TimerLamp Capacity: 15A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691941 Mfr #: 44360
Length (In.): 6.781Item: Switch w/Timer
Lamp Capacity: 15AFinish: Gray
Width (In.): 3Voltage Rating: 9 to 16V
Package Quantity: 1Type: Automatic Override
Height (In.): 2.86Country of Origin (subject to change): Canada

Description

Switch w/Timer, Automatic Override, Voltage Rating 9 to 16V, Lamp Capacity 15, Gray Finish, Package Quantity 1

Reviews