Thin-Line Bar Lamp

GROTE| Zoro #: G0781776| Mfr #: 49062

$25.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0781776 Mfr #: 49062
Volt Bulb: 12Termination Type: Hardwired
Used For: ReplacementShape: Rectangle
Lamp Type: incandescentWidth: 1-1/4"
Material: Steel/DURAMOLD/AcrylicLength: 15-5/8"
Item: Thin-Line Bar LampCurrent Rating: 0.99A
Depth: 1-5/8"Sub-Category: Clearance Marker Lights
Color: RedNumber of Bulbs: 3
Country of Origin (subject to change): Canada

Product Description

Thin-Line Bar Lamp, Length 15-5/8 In., Width 1-1/4 In., Depth 1-5/8 In., Red, Shape Rectangle, Lamp Type Incandescent, 12 Volt Bulb, 3 Number of Bulbs, Material Steel/DURAMOLD/Acrylic, Current Rating .99A, Termination Type Hardwired, Used For Replacement

Product Reviews

Save 15%. Sign up for Z-mail.