Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Marker Lamp, Side Turn, Economy, Yellow

GROTE| Zoro #: G2451382| Mfr #: 52253

$10.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowCurrent Rating: 0.59 to 2.1ASub-Category: Clearance Marker Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2451382 Mfr #: 52253
Color: YellowCurrent Rating: 0.59 to 2.1A
Sub-Category: Clearance Marker LightsMaterial: polycarbonate
Termination Type: PigtailUsed For: Turn Lamp
Fits: Grommets and PigtailsItem: Turn Lamp
Length: 6-1/2"Type: Economy
Lamp Type: incandescentWidth: 2-1/4"
Volt Bulb: 12Shape: Oval
Depth: 2-3/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Turn Lamp, Economy, Length 6-1/2 In., Width 2-1/4 In., Depth 2-3/4 In., Yellow, Shape Oval, Lamp Type Incandescent, 12 Volt Bulb, Material Polycarbonate, Current Rating .59-2.1A, Termination Type Pigtail, Fits Grommets and Pigtails, Used For Turn Lamp

Reviews