Two Sided Lamp, Side Marker, LH, Red/Yellow

GROTE| Zoro #: G0320582| Mfr #: G5530

$47.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Termination Type: HardwiredColor: Red/yellowSub-Category: Clearance Marker Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320582 Mfr #: G5530
Termination Type: HardwiredColor: Red/yellow
Sub-Category: Clearance Marker LightsWidth: 4-11/16"
Current Rating: 0.038 to 0.75ADepth: 2-1/2"
Shape: SquareItem: Two Sided Lamp
Post: 5/16 18 X 1 3/8Length: 4-7/8"
Lamp Type: LedBase Mounting Centers: 2"
Includes: Sidemarker, 2-Stud Mounting Bolts, Attached Three-Wire HarnessMaterial: ABS/Acrylic
Used For: ReplacementType: Multiple-Diode Design, LH
Volt Bulb: 12Country of Origin (subject to change): Taiwan, Province of China

Description

Two Sided Lamp, Multiple-Diode Design, LH, Length 4-7/8 In., Width 4-11/16 In., Depth 2-1/2 In., Red/Yellow, Shape Square, Base Mounting Centers 2 In., Post 5/16 18 X 1 3/8, Lamp Type LED, 12 Volt Bulb, Material ABS/Acrylic, Current Rating .038-.75A, Termination Type Hardwired, Used For Replacement, Includes Sidemarker, 2-Stud Mounting Bolts, Attached Three-Wire Harness

Reviews