Two Sided Lamp, Side Marker, RH, Red/Yellow

GROTE| Zoro #: G2197377| Mfr #: G5540

$50.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Red/yellowBase Mounting Centers: 2"Shape: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197377 Mfr #: G5540
Color: Red/yellowBase Mounting Centers: 2"
Shape: SquareCurrent Rating: 0.038 to 0.75A
Sub-Category: Clearance Marker LightsMaterial: ABS/Acrylic
Termination Type: HardwiredUsed For: Replacement
Includes: Sidemarker, 2-Stud Mounting Bolts, Attached Three-Wire HarnessItem: Two Sided Lamp
Length: 4-7/8"Type: Multiple-Diode Design, RH
Lamp Type: LedWidth: 4-11/16"
Volt Bulb: 12Post: 5/16 18 X 1 3/8
Depth: 2-1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Two Sided Lamp, Multiple-Diode Design, RH, Length 4-7/8 In., Width 4-11/16 In., Depth 2-1/2 In., Red/Yellow, Shape Square, Base Mounting Centers 2 In., Post 5/16 18 X 1 3/8, Lamp Type LED, 12 Volt Bulb, Material ABS/Acrylic, Current Rating .038-.75A, Termination Type Hardwired, Used For Replacement, Includes Sidemarker, 2-Stud Mounting Bolts, Attached Three-Wire Harness

Reviews