Work Lamp, Flood, LED, Length 6-5/8 In.

GROTE| Zoro #: G0947134| Mfr #: 63651

$134.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0947134 Mfr #: 63651
Item: Work LampSub-Category: Forward Lighting
Material: Stainless Steel/GlassShape: Rectangle
Lamp Type: LEDWidth: 4-3/4"
Type: FloodLength: 6-5/8"
Depth: 3-7/16"Current Rating: 0.8A
Color: ClearLamp Life: 50, 000 hr.
Termination Type: HardwiredVolt Bulb: 12
Country of Origin (subject to change): United States

Product Description

Work Lamp, Flood, Length 6-5/8 In., Width 4-3/4 In., Depth 3-7/16 In., Clear, Shape Rectangle, Lamp Type LED, Lamp Life 50,000 hr., 12 Volt Bulb, Material Stainless Steel/Glass, Current Rating .8A, Termination Type Hardwired

Product Reviews

Save 15%. Sign up for Z-mail.