KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Lamp, Round Halogen, Clear

GROTE| Zoro #: G1171143| Mfr #: 63301-5

$24.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Round
Lamp Type: Halogen
Diameter: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1171143 Mfr #: 63301-5
Shape: RoundLamp Type: Halogen
Diameter: 4"Length: 5-3/4"
Includes: Lamp and MountingItem: Work Lamp
Depth: 2-5/8"Current Rating: 4.7A
Material: DURAMOLD(TM)Post: M8
Termination Type: HardwiredType: Spot
Volt Bulb: 12Color: clear
Country of Origin (subject to change): Taiwan, Province of China

Description

Work Lamp, Halogen, Diameter 4 In., Length 5-3/4 In., Depth 2-5/8 In.

Reviews