Work Lamp, Rubber, 4 x 6 In

GROTE| Zoro #: G1275197| Mfr #: 64891

$42.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7-1/2"
Type: Flood
Color: White/clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1275197 Mfr #: 64891
Width: 7-1/2"Type: Flood
Color: White/clearLength: 6-5/8"
Lamp Type: incandescentShape: Rectangle
Item: Work LampDepth: 5-1/4"
Termination Type: HardwiredMaterial: Rubber Housing
Volt Bulb: 12Country of Origin (subject to change): Taiwan, Province of China

Description

Work Lamp, Incandescent, Length 6-5/8 In., Width 7-1/2 In., Depth 5-1/4 In.

Reviews