20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Work Lamp, Trapezoid, LED, 6-5/8 In.

GROTE| Zoro #: G0977015| Mfr #: 63661

$130.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0977015 Mfr #: 63661
Sub-Category: Forward LightingTermination Type: Hardwired
Material: Stainless Steel/GlassLamp Life: 50, 000 hr.
Volt Bulb: 12Shape: Rectangle
Lamp Type: LEDWidth: 4-3/4"
Type: TrapezoidLength: 6-5/8"
Item: Work LampDepth: 3-7/16"
Current Rating: 0.8AColor: Clear
Country of Origin (subject to change): United States

Product Description

Work Lamp, Trapezoid, Length 6-5/8 In., Width 4-3/4 In., Depth 3-7/16 In., Clear, Shape Rectangle, Lamp Type LED, Lamp Life 50,000 hr., 12 Volt Bulb, Material Stainless Steel/Glass, Current Rating .8A, Termination Type Hardwired

Product Reviews

Save 15%. Sign up for Z-mail.