Work Lamp, Twin Beam Halogen, Clear

GROTE| Zoro #: G2250945| Mfr #: 64901

$48.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2250945 Mfr #: 64901
Sub-Category: Forward LightingTermination Type: Hardwired
Material: Nylon, GlassLamp Type: Halogen
Width: 6-29/32"Type: Flodd, Twin Beam
Length: 5-29/32"Post: 3/8 16
Item: Work LampIncludes: Lamp and Mounting
Depth: 3-19/64"Current Rating: 9.4A
Color: ClearVolt Bulb: 12
Shape: RectangleCountry of Origin (subject to change): Taiwan

Product Description

Work Lamp, Flodd, Twin Beam, Length 5-29/32 In., Width 6-29/32 In., Depth 3-19/64 In., Clear, Shape Rectangle, Post 3/8 16, Lamp Type Halogen, 12 Volt Bulb, Material Nylon, Glass, Current Rating 9.4A, Termination Type Hardwired, Includes Lamp and Mounting

Product Reviews

Save 15%. Sign up for Z-mail.