Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Lubricator, 1/2in NPT, 200 cfm, 290 psi

  • Zoro #: G0072199
  • Mfr #: 36JN60
$48.54
  • Max. Pipe Run: 50 ft
  • Replaces: Dynaflo 0411031, Jupiter 82200296
  • Drain Included: No
See full product details
Orders over $75 ship free.

Groz #36JN60 Specifications

  • Zoro #: G0072199
  • Mfr #: 36JN60
Max. Pipe Run: 50 ft Replaces: Dynaflo 0411031, Jupiter 82200296
Drain Included: No Max. Temp.: 140 Degrees F
Sight Dome Included: No Series: Standard
Oil Feed Type: Micromist Bowl Size: 9 oz
Bowl Material: Aluminum Max. Flow: 200 cfm
Overall Width: 2.75 in Body Material: Aluminum
Overall Height: 9.45 in Item: Modular Air Line Lubricator
Pipe Size: 1/2 in NPT Oil Capacity: 6.8 oz
Max. Pressure: 290 psi Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Modular Air Line Lubricator, Standard Series, Bowl Material Aluminum, Pipe Size 1/2 in NPT, Max. Flow 200 cfm, Max. Pressure 290 psi, Aluminum Body Material, Max. Temp. 140 Degrees F, Bowl Size 9 oz, Oil Capacity 6.8 oz, Oil Feed Type Micromist, Sight Dome Included No, Max. Pipe Run 50 ft, Drain Included No, Overall Height 9.45 in, Overall Width 2.75 in

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Groz #36JN60