Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Lubricator, 1in NPT, 318 cfm, 290 psi

  • Zoro #: G0064718
  • Mfr #: 36JN62

$106.49

  • Series: Heavy Duty
  • Oil Capacity: 6.8 oz.
  • Max. Pressure: 290 psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Groz #36JN62 Specifications

  • Zoro #: G0064718
  • Mfr #: 36JN62
Series: Heavy Duty Oil Capacity: 6.8 oz.
Max. Pressure: 290 psi Max. Temp.: 140 Degrees F
Bowl Material: Aluminum Max. Pipe Run: 50 ft.
Oil Feed Type: Micromist Bowl Size: 9 oz.
Overall Height: 11" Max. Flow: 318 cfm
Sight Dome Included: No Overall Width: 3.54"
Drain Included: No Body Material: Aluminum
Replaces: Dynaflo 0411033, Jupiter 82200270 Item: Modular Air Line Lubricator
Pipe Size: 1" NPT Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Modular Air Line Lubricator, Heavy Duty Series, Bowl Material Aluminum, Pipe Size 1 In. NPT, Max. Flow 318 cfm, Max. Pressure 290 psi, Aluminum Body Material, Max. Temp. 140 Degrees F, Bowl Size 9 oz., Oil Capacity 6.8 oz., Oil Feed Type Micromist, Sight Dome Included No, Max. Pipe Run 50 ft., Drain Included No, Overall Height 11 In., Overall Width 3.54 In.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Groz #36JN62