Groz
1 Piece Combination Pliers, CV Steel Shock-Proof, Anti-Slip Handle
Mfr # 31532
Zoro # G4707208
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Chrome Vanadium Steel
- Length 8"
- Features Induction Hardened Cutting Edges (52-60 HRC) For Cutting Soft, Medium Hard And Hard Wires
- Insulated / Uninsulated Insulated
Explore More Products
- GROZ 1 Piece Combination Pliers, CV Steel Shock-Proof, Anti-Slip Handle 31531
- GROZ 1 Piece Combination Pliers, CV Steel Shock-Proof, Anti-Slip Handle 31530
- GROZ 3 Piece CRV Pliers Shock-Proof, Anti-Slip TPR Handle 31570
- STANLEY Stanley 84-079 6 Piece Basic Miniature Plier Set (Long Nose, Diagonal, Tongue & Groove, End Cutter) 84-079
- DEWALT Pliers Set 3Pc Compound DWHT70485
- IRWIN 2 Piece Original Locking Pliers Set Plain Grip Handle 37
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle 73
- KNIPEX KNIPEX® 00 20 72 V01 2 Pc Mini Pliers In Belt Pouch 86 03 150 And 87 01 125 00 20 72 V01
- CHANNELLOCK 3 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle GS-3
- STANLEY 4 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle 84-058
- HOMAK Homak HT06806005 5 Piece Pliers Set HT06806005
- Groz Pliers