Skip to Main Content
customer-service Help

CRV Pliers, 3 pcs.

Groz CRV Pliers, 3 pcs. 31570
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.74
  • Number of Pieces: 3
  • Material: Chrome Vanadium Steel
  • Overall Length: 8", 7", 7"
See full product details
Orders over $75 ship free.
Total: $31.74

Groz #31570 Specifications

  • Number of Pieces: 3
  • Material: Chrome Vanadium Steel
  • Overall Length: 8", 7", 7"
  • Features: Induction Hardened Cutting Edges (52-60 HRC) For Cutting Soft, Medium Hard And Hard Wires
  • Insulated / Uninsulated: Insulated
  • Handle Type: Shock-Proof, Anti-Slip TPR
  • Item: CRV Pliers,3 pcs.
  • Includes: (1) 8" Combination Plier; (1) 7" Long Nose Plier; (1) 7" Side Cutting Plier
  • Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Chrome Vanadium Construction. Fully hardened & tempered. Precise & solid contact tips prevent circlip damage

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Groz #31570