Groz
Diesel and Oil Pump, Electric, 12V, 12VAC, 9.25 GPM, 0.43 HP, POM
- Zoro #: G4709612
- Mfr #: 45521
Hover or click to zoom Tap to zoom
Key Features
- Voltage: 12VDC
- Application: Vertical Mount Oil and Fuel Pump Designed For Light Industrial, Automotive, Heating, Marine
- HP: 0.43
- Housing Material: POM
- GPM: 9.25
- Inlet Size: 3/4" Hose Barb
- Pump Design: Siphon
- Max. Viscosity: 114 CST
$458.99
Subtotal: $458.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GROZ Diesel and Oil Pump, Electric, 230V, 230VAC, 10.5 GPM, 0.43 HP, POM 45520
- GROZ Diesel Pump, Electric Only, 24V DC, 24VDC, 12 GPM, 1/4 HP, 1" FNPT Inlet 45535
- GROZ Transfer Pump, Electric, DEF, 115V, 115VAC, 9 GPM, 1/2 HP, Polypropylene 47500
- GROZ Fuel Pump, Electric, 15 gpm, 115V, 115VDC, 13 GPM, 1/8 HP, 1" NPT Inlet 44042
- GROZ Fuel Pump, Electric, 12V 47600
- GROZ Fuel Pump, Electric, 15 gpm, 12V, 12VDC, 15 GPM, 1/7 HP, 1" NPT Inlet 44040
- GROZ Transfer Pump, Diesel, 115V, AC, 115VAC, 15 GPM, 1/2 HP, 1" FNPT Inlet 45514
- GROZ Fuel Pump, Electric, 15 gpm, 220V, 220VDC, 13 GPM, 1/8 HP, 1" NPT Inlet 44043
- GROZ Diesel Meter, Mechanical, Metric, 1" BSP, 32 GPM, Aluminum Die Cast 45640
- STANDARD IGNITION Diesel Fuel Transfer Pump, Ftp4 FTP4
- DEWAY Automatic Battery Powered Liquid Fuel Transfer Pump WAYPUMP07
- Groz Fuel Transfer Pumps