Skip to Main Content
customer-service Help
Groz

Diesel and Oil Pump, Electric, 24V, 24V, 9.25 GPM, 0.43 HP, POM

Groz Diesel and Oil Pump, Electric, 24V,  24V,  9.25 GPM,  0.43 HP,  POM 45523
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$475.55
  • Voltage: 24V
  • Application: Vertical Mount Oil and Fuel Pump Designed For Light Industrial, Automotive, Heating, Marine
  • HP: 0.43
See full product details
This item ships free.
Total: $475.55

Groz #45523 Specifications

  • Voltage: 24V
  • Application: Vertical Mount Oil and Fuel Pump Designed For Light Industrial, Automotive, Heating, Marine
  • HP: 0.43
  • Housing Material: POM
  • GPM: 9.25
  • Inlet Size: 3/4" Hose Barb
  • Pump Design: Siphon
  • Max. Viscosity: 114 CST
  • Item: Diesel and Oil Pump,Electric,24V
  • Type: Electric
  • Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

24V DC Electric Diesel & Oil Pump, 9.25 GPM (35 LPM). Includes Hose, Manual Fuel Control Nozzle & 2m Electrical Cable

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Groz #45523