Groz
Diesel Meter, Mechanical, Gallons, 1" NPT, Aluminum, 1" NPT Inlet
Mfr # 45641
Zoro # G4709910
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Inlet Size 1" NPT
Explore More Products
- GROZ Fuel Pump, Electric, 15 gpm, 12V, 12VDC, 15 Max. Flow Rate , 1/7 HP, Aluminum Die Cast, 1" NPT Inlet 44040
- GROZ Fuel Pump, Hi Flow, Electric, 20 gpm, 12V, 12VDC, 20 Max. Flow Rate , 1/7 HP, Aluminum Die Cast 44045
- GROZ Plastic Lever Pump PLP/20
- GROZ Transfer Pump, Diesel, 115V, AC, 115VAC, 15 Max. Flow Rate , 1/2 HP, Aluminum Die Cast, 1" FNPT Inlet 45514
- GROZ Diesel Pump, Electric Only, 12V DC, 12VDC, 12 Max. Flow Rate , 1/4 HP, Aluminum Die Cast 45530
- GROZ Oil Pump, Electric, 12V DC, 220VAC, 3.5 Max. Flow Rate , 1/2 HP, Aluminum Die Cast, 1" NPT Inlet 45560
- GROZ Diesel and Oil Pump, Electric, 24V, 24V, 9.25 Max. Flow Rate , 0.43 HP, POM, 3/4" Hose Barb Inlet 45523
- GROZ Fuel Pump, Electric, 15 gpm, 115V, 115VDC, 13 Max. Flow Rate , 1/8 HP, Aluminum Die Cast, 1" NPT Inlet 44042
- GROZ Transfer Pump, Electric, DEF, 220V, 220VAC, 9 Max. Flow Rate , 1/2 HP, Polypropylene 47502
- ZOELLER 3/4 in. GHT 115V 9 ft. Transfer Pump 311-0002
- PIUSI Electric Operated Drum Pump, 120VAC, 9 Max. Flow Rate , 43/64 HP, Stainless steel, 3/4" Inlet F00201A2J
- Groz Fuel Transfer Pumps